- 1 3/4" ID x 3 1/8" OD x 1 9/16" Inner Ring Width
- 1 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Angle of Misalignment | 6 degrees |
| Ball Dia. | 2.625 in, 66.68 mm |
| Ball Flat Dia. | 2.08 in |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Type | Spherical |
| Outside Ring Width | 1.25 in, 31.75 mm |
| Insert Material | N/A |
| Style | Two Piece - Metal to Metal |
| Enclosure | Open |
| Self-Lubricating | No |
| Lubrication Type | Requires Relubrication |
| Series | Heim® |
| Inside Ring Width | 1.562 in, 39.67 mm |
| Material | 52100 Bearing Quality Steel |
| I.D. | 1.75 in, 44.45 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Axial Static Load Rating | 52812 lbf |
| Inch/Metric | Inch |
| O.D. | 3.125 in, 79.38 mm |
| Inner Ring Width | 1 9/16 in |
| Outer Ring Width | 1 1/4 in |
| Static Load Rating [Max] | 169000 lbf |
| Static Load Rating | 169000 lbf, 751749 N |
| Spherical Diameter | 2 5/8 in |
| Weight | 1.95 LB |
| EAN or UPC | 637400157869 |

