- 2" ID x 3 1/2" OD x 1 3/4" Inner Ring Width
- 1 3/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Material | 52100 Bearing Quality Steel |
| Type | Spherical |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Flat Dia. | 2.36 in |
| Insert Material | N/A |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Inch/Metric | Inch |
| Series | Heim® |
| Ball Dia. | 2.938 in, 74.63 mm |
| Spherical Diameter | 2 15/16 in |
| O.D. | 3.5 in, 88.9 mm |
| Enclosure | Open |
| Static Load Rating | 209985 lbf, 934059 N |
| I.D. | 2 in, 50.8 mm |
| Inside Ring Width | 1.75 in, 44.45 mm |
| Self-Lubricating | No |
| Lubrication Type | Requires Relubrication |
| Axial Static Load Rating | 63903 lbf |
| Outside Ring Width | 1.375 in, 34.92 mm |
| Inner Ring Width | 1 3/4 in |
| Outer Ring Width | 1 3/8 in |
| Style | Two Piece - Metal to Metal |
| Angle of Misalignment | 6 degrees |
| Static Load Rating [Max] | 209985 lbf |
| Weight | 2.64 LB |
| EAN or UPC | 637400157876 |

