- 1" ID x 1 3/4" OD x 1" Inner Ring Width
- 0.797" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inner Ring Width | 1 in |
| Enclosure | Open |
| Insert Material | N/A |
| Series | Heim® |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| O.D. | 1.75 in, 44.45 mm |
| Type | Spherical |
| Ball Dia. | 1.5 in, 38.1 mm |
| Spherical Diameter | 1 1/2 in |
| Static Load Rating | 52000 lbf, 231307 N |
| Outer Ring Width | 0.797 in |
| Housing Bore Size [Min] | 1.75 in |
| Operating Temperature [Max] | 300 ⁰F |
| Operating Temperature [Min] | -30 ⁰F |
| Ball Material | 52100 Alloy Steel |
| Inside Ring Width | 1 in, 25.4 mm |
| Axial Static Load Rating | 57804 lbf |
| Style | Two Piece - Metal to Metal |
| Outside Ring Width | 0.797 in, 20.24 mm |
| Ball Flat Dia. | 1.118 in |
| Material | 52100 Bearing Quality Steel |
| I.D. | 1 in, 25.4 mm |
| Angle of Misalignment | 7.5 degrees |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Static Load Rating [Max] | 125000 lbf |
| Self-Lubricating | No |
| Weight | 0.38 LB |
| EAN or UPC | 637400156848 |

