- 1/4" ID x 0.656" OD x 0.343" Inner Ring Width
- 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| Static Load Rating | 4200 lbf, 18683 N |
| Static Load Rating [Max] | 10000 lbf |
| Ball Flat Dia. | 0.364 in |
| Outer Ring Width | 1/4 in |
| Spherical Diameter | 1/2 in |
| Enclosure | Open |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| I.D. | 0.25 in, 6.35 mm |
| Self-Lubricating | No |
| Series | Heim® |
| Style | Two Piece - Metal to Metal |
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 0.343 in, 8.71 mm |
| Type | Spherical |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Axial Static Load Rating | 5688 lbf |
| Operating Temperature [Min] | -30 ⁰F |
| Lubrication Type | Requires Relubrication |
| Angle of Misalignment | 9 degrees |
| Ball Dia. | 0.5 in, 12.7 mm |
| O.D. | 0.656 in, 16.67 mm |
| Inner Ring Width | 0.343 in |
| Operating Temperature [Max] | 300 ⁰F |
| Inch/Metric | Inch |
| Weight | 0.02 LB |
| EAN or UPC | 637400156886 |

