- 3/8" ID x 13/16" OD x 0.406" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Self-Lubricating | No |
| Static Load Rating [Max] | 18750 lbf |
| Inner Ring Width | 0.406 in |
| Outer Ring Width | 5/16 in |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| I.D. | 3/8 in |
| Insert Material | N/A |
| Enclosure | Unsealed |
| O.D. | 0.8125 in |
| Ball Flat Dia. | 0.517 in |
| Spherical Diameter | 0.656 in |
| Weight | 0.04 LB |
| EAN or UPC | 637400156916 |

