- 7/16" ID x 0.906" OD x 7/16" Inner Ring Width
- 0.343" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outside Ring Width | 0.343 in, 8.71 mm |
| Inner Ring Width | 7/16 in |
| Self-Lubricating | No |
| Insert Material | N/A |
| Operating Temperature [Min] | -30 ⁰F |
| Static Load Rating [Max] | 22300 lbf |
| Static Load Rating | 9300 lbf, 41368 N |
| Axial Static Load Rating | 10706 lbf |
| Outer Ring Width | 0.343 in |
| Operating Temperature [Max] | 300 ⁰F |
| Series | Heim® |
| O.D. | 0.906 in, 23.02 mm |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Type | Spherical |
| I.D. | 0.438 in, 11.11 mm |
| Ball Flat Dia. | 0.572 in |
| Ball Material | 52100 Alloy Steel |
| Housing Bore Size [Min] | 0.906 in |
| Enclosure | Open |
| Lubrication Type | Requires Relubrication |
| Style | Two Piece - Metal to Metal |
| Inch/Metric | Inch |
| Spherical Diameter | 0.718 in |
| Ball Dia. | 0.687 in, 17.45 mm |
| Angle of Misalignment | 6.5 degrees |
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Weight | 0.05 LB |
| EAN or UPC | 637400156923 |

