- 0.165" ID x 0.469" OD x 1/4" Inner Ring Width
- 3/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inch/Metric | Inch |
| Ball Material | 440C Stainless Steel, Heat Treated & Chrome Plated |
| Type | Spherical |
| Outer Race Material | 300 Series Stainless Steel |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Spherical Diameter | 0.343 in |
| Lubrication Type | Requires Relubrication |
| Housing Bore Size [Min] | 0.469 in |
| Material | 440C Stainless Steel |
| Operating Temperature [Max] | 300 ⁰F |
| Outside Ring Width | 0.187 in, 4.75 mm |
| I.D. | 0.165 in, 4.19 mm |
| Ball Dia. | 0.343 in, 8.71 mm |
| O.D. | 0.469 in, 11.9 mm |
| Enclosure | Open |
| Inner Ring Width | 1/4 in |
| Self-Lubricating | No |
| Static Load Rating [Max] | 3200 lbf |
| Axial Static Load Rating | 796 lbf |
| Operating Temperature [Min] | -30 ⁰F |
| Angle of Misalignment | 8.5 degrees |
| Style | Two Piece - Metal to Metal |
| Ball Flat Dia. | 0.235 in |
| Outer Ring Width | 3/16 in |
| Series | Heim® |
| Insert Material | N/A |
| Static Load Rating | 2900 lbf, 12900 N |
| Weight | 0.01 LB |
| EAN or UPC | 637400157661 |

