- 1/4" ID x 0.656" OD x 0.343" Inner Ring Width
- 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Self-Lubricating | No |
| Material | 440C Stainless Steel |
| I.D. | 0.25 in, 6.35 mm |
| Operating Temperature [Min] | -30 ⁰F |
| Angle of Misalignment | 9 degrees |
| Inner Ring Width | 0.343 in |
| Spherical Diameter | 1/2 in |
| Lubrication Type | Requires Relubrication |
| Operating Temperature [Max] | 300 ⁰F |
| Housing Bore Size [Min] | 0.656 in |
| Outer Ring Width | 1/4 in |
| Static Load Rating [Max] | 6700 lbf |
| Ball Dia. | 0.5 in, 12.7 mm |
| Ball Flat Dia. | 0.364 in |
| Series | Heim® |
| Inch/Metric | Inch |
| Ball Material | 440C Stainless Steel, Heat Treated & Chrome Plated |
| Insert Material | N/A |
| Outer Race Material | 300 Series Stainless Steel |
| O.D. | 0.656 in, 16.67 mm |
| Type | Spherical |
| Static Load Rating | 5650 lbf, 25132 N |
| Axial Static Load Rating | 1422 lbf |
| Inside Ring Width | 0.343 in, 8.71 mm |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Enclosure | Open |
| Style | Two Piece - Metal to Metal |
| Weight | 0.02 LB |
| EAN or UPC | 637400157692 |

