- 5/16" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Material | 440C Stainless Steel, Heat Treated & Chrome Plated |
| Series | Heim® |
| Ball Flat Dia. | 0.419 in |
| Static Load Rating | 7150 lbf, 31805 N |
| Outside Ring Width | 0.281 in, 7.14 mm |
| Insert Material | N/A |
| Inside Ring Width | 0.375 in, 9.52 mm |
| Material | 440C Stainless Steel |
| Lubrication Type | Requires Relubrication |
| I.D. | 0.313 in, 7.94 mm |
| Enclosure | Open |
| Self-Lubricating | No |
| Spherical Diameter | 0.562 in |
| Style | Two Piece - Metal to Metal |
| Angle of Misalignment | 8 degrees |
| Housing Bore Size [Min] | 0.75 in |
| Static Load Rating [Max] | 9200 lbf |
| Axial Static Load Rating | 1796 lbf |
| Type | Spherical |
| O.D. | 0.75 in, 19.05 mm |
| Ball Dia. | 0.562 in, 14.27 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Outer Race Material | 300 Series Stainless Steel |
| Inch/Metric | Inch |
| Outer Ring Width | 0.281 in |
| Operating Temperature [Min] | -30 ⁰F |
| Inner Ring Width | 3/8 in |
| Weight | 0.03 LB |
| EAN or UPC | 637400157715 |

