- 1/2" ID x 1" OD x 1/2" Inner Ring Width
- 0.390" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Static Load Rating | 13700 lbf, 60941 N |
| Axial Static Load Rating | 3460 lbf |
| Operating Temperature [Min] | -30 ⁰F |
| Insert Material | N/A |
| Angle of Misalignment | 7 degrees |
| Ball Dia. | 0.781 in, 19.84 mm |
| Ball Flat Dia. | 0.642 in |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Spherical Diameter | 0.813 in |
| Outer Race Material | 300 Series Stainless Steel |
| Outer Ring Width | 0.39 in |
| Outside Ring Width | 0.39 in, 9.91 mm |
| Ball Material | 440C Stainless Steel, Heat Treated & Chrome Plated |
| Self-Lubricating | No |
| O.D. | 1 in, 25.4 mm |
| Style | Two Piece - Metal to Metal |
| Operating Temperature [Max] | 300 ⁰F |
| I.D. | 0.5 in, 12.7 mm |
| Series | Heim® |
| Static Load Rating [Max] | 17900 lbf |
| Housing Bore Size [Min] | 1 in |
| Enclosure | Open |
| Lubrication Type | Requires Relubrication |
| Inner Ring Width | 1/2 in |
| Material | 440C Stainless Steel |
| Inch/Metric | Inch |
| Type | Spherical |
| Weight | 0.07 LB |
| EAN or UPC | 637400157777 |

