- 9/16" ID x 1 3/32" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Style | Two Piece - Metal to Metal |
| Ball Material | 440C Stainless Steel, Heat Treated & Chrome Plated |
| Operating Temperature [Min] | -30 ⁰F |
| Static Load Rating [Max] | 23700 lbf |
| Inside Ring Width | 0.562 in, 14.27 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Ball Flat Dia. | 0.67 in |
| Outer Race Material | 300 Series Stainless Steel |
| Spherical Diameter | 0.906 in |
| Series | Heim® |
| Type | Spherical |
| Insert Material | N/A |
| I.D. | 0.563 in, 14.29 mm |
| Self-Lubricating | No |
| Axial Static Load Rating | 4345 lbf |
| Lubrication Type | Requires Relubrication |
| Outer Ring Width | 7/16 in |
| Enclosure | Open |
| O.D. | 1.094 in, 27.78 mm |
| Material | 440C Stainless Steel |
| Inch/Metric | Inch |
| Angle of Misalignment | 7.5 degrees |
| Inner Ring Width | 9/16 in |
| Ball Dia. | 0.875 in, 22.22 mm |
| Housing Bore Size [Min] | 1.094 in |
| Outside Ring Width | 0.437 in, 11.1 mm |
| Static Load Rating | 17200 lbf, 76509 N |
| Weight | 0.09 LB |
| EAN or UPC | 637400157791 |

