- 7/16" ID x 0.906" OD x 7/16" Inner Ring Width
- 0.343" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 0.906 in |
| Outer Race Material | 300 Series Stainless Steel |
| Self-Lubricating | Yes |
| Spherical Diameter | 11/16 in |
| Inner Ring Width | 7/16 in |
| Insert Material | VV Uniflon® |
| Ball Flat Dia. | 0.53 in |
| I.D. | 7/16 in |
| Static Load Rating [Max] | 9300 lbf |
| Enclosure | Unsealed |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Outer Ring Width | 0.343 in |
| Weight | 0.05 LB |

