- 1 7/8" ID x 4" OD x 1 5/8" Inner Ring Width
- 1 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 1.875 in, 47.62 mm |
| Outer Ring Width | 1 5/16 in |
| Material | 52100 Bearing Quality Steel |
| Ball Material | 52100 Alloy Steel |
| Liner Material | Brass |
| Static Load Rating | 123500 lbf, 549355 N |
| Series | Heim® |
| Operating Temperature [Min] | -30 ⁰F |
| Type | Spherical |
| Inside Ring Width | 1.625 in, 41.28 mm |
| Static Load Rating [Max] | 123500 lbf |
| Lubrication Type | Requires Relubrication |
| Enclosure | Open |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Angle of Misalignment | 5 degrees |
| Ball Dia. | 3 in, 76.2 mm |
| Self-Lubricating | No |
| Inch/Metric | Inch |
| Ball Flat Dia. | 2.521 in |
| Insert Material | N/A |
| Axial Static Load Rating | 33694 lbf |
| O.D. | 4 in, 101.6 mm |
| Style | Four Piece - Metal to Metal |
| Housing Bore Size [Min] | 4 in |
| Inner Ring Width | 1 5/8 in |
| Operating Temperature [Max] | 300 ⁰F |
| Spherical Diameter | 3 in |
| Outside Ring Width | 1.313 in, 33.35 mm |
| Weight | 3.75 LB |
| EAN or UPC | 637400158057 |

