Heim Bearings
LSS10
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Item #101995114
- 5/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 11/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Housing Bore Size [Min] | 1.188 in |
| Liner Material | Aluminum Bronze |
| Style | Four Piece - Metal to Metal |
| Outer Race Material | 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance |
| Static Load Rating | 17700 lbf, 78733 N |
| Series | Heim® |
| Angle of Misalignment | 7 degrees |
| Axial Static Load Rating | 4862 lbf |
| Spherical Diameter | 0.968 in |
| Self-Lubricating | No |
| Ball Flat Dia. | 0.739 in |
| Inside Ring Width | 0.625 in, 15.88 mm |
| I.D. | 0.625 in, 15.88 mm |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 17700 lbf |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 300 ⁰F |
| Outer Ring Width | 11/16 in |
| Type | Spherical |
| Insert Material | N/A |
| Lubrication Type | Requires Relubrication |
| O.D. | 1.188 in, 30.16 mm |
| Ball Material | 52100 Alloy Steel |
| Inch/Metric | Inch |
| Ball Dia. | 0.968 in, 24.59 mm |
| Operating Temperature [Min] | -30 ⁰F |
| Inner Ring Width | 7/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 637400157883 |
