Heim Bearings
LSS12G
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Item #102300365
- 3/4" ID x 2 1/4" OD x 1 1/4" Inner Ring Width
- 15/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Static Load Rating [Max] | 25750 lbf |
| Self-Lubricating | No |
| Spherical Diameter | 1.187 in |
| Outer Race Material | 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance |
| Enclosure | Unsealed |
| Ball Flat Dia. | 0.92 in |
| Inner Ring Width | 1 1/4 in |
| Insert Material | N/A |
| I.D. | 3/4 in |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| O.D. | 2.25 in |
| Outer Ring Width | 15/16 in |
| Weight | 0.21 LB |
