Heim Bearings
LSS2
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Item #102036772
- 0.165" ID x 0.469" OD x 1/4" Inner Ring Width
- 3/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| Operating Temperature [Min] | -30 ⁰F |
| Spherical Diameter | 0.343 in |
| I.D. | 0.165 in, 4.19 mm |
| Housing Bore Size [Min] | 0.469 in |
| O.D. | 0.469 in, 11.9 mm |
| Liner Material | Aluminum Bronze |
| Style | Four Piece - Metal to Metal |
| Static Load Rating | 2000 lbf, 8896 N |
| Axial Static Load Rating | 646 lbf |
| Series | Heim® |
| Ball Dia. | 0.343 in, 8.71 mm |
| Outer Race Material | 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance |
| Ball Material | 52100 Alloy Steel |
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Self-Lubricating | No |
| Operating Temperature [Max] | 300 ⁰F |
| Ball Flat Dia. | 0.235 in |
| Inner Ring Width | 1/4 in |
| Enclosure | Open |
| Type | Spherical |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Outside Ring Width | 0.187 in, 4.75 mm |
| Angle of Misalignment | 8.5 degrees |
| Outer Ring Width | 3/16 in |
| Static Load Rating [Max] | 2000 lbf |
| Weight | 0.01 LB |
| EAN or UPC | 637400157920 |
