Heim Bearings
LSS5
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Item #101997394
- 5/16" ID x 7/8" OD x 7/16" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Material | 52100 Bearing Quality Steel |
| Ball Flat Dia. | 0.419 in |
| Enclosure | Open |
| Insert Material | N/A |
| Spherical Diameter | 0.562 in |
| Ball Dia. | 0.562 in, 14.27 mm |
| Inside Ring Width | 0.375 in, 9.52 mm |
| Style | Four Piece - Metal to Metal |
| Axial Static Load Rating | 1584 lbf |
| Liner Material | Aluminum Bronze |
| Static Load Rating | 5800 lbf, 25800 N |
| O.D. | 0.75 in, 19.05 mm |
| Angle of Misalignment | 8 degrees |
| Inch/Metric | Inch |
| Outer Ring Width | 5/16 in |
| Self-Lubricating | No |
| Inner Ring Width | 7/16 in |
| Operating Temperature [Min] | -30 ⁰F |
| Outside Ring Width | 0.281 in, 7.14 mm |
| Series | Heim® |
| Ball Material | 52100 Alloy Steel |
| Housing Bore Size [Min] | 0.75 in |
| Operating Temperature [Max] | 300 ⁰F |
| I.D. | 0.313 in, 7.94 mm |
| Static Load Rating [Max] | 5800 lbf |
| Outer Race Material | 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance |
| Lubrication Type | Requires Relubrication |
| Type | Spherical |
| Weight | 0.03 LB |
| EAN or UPC | 637400157951 |
