- 0.5 in Inner Diameter
- 4340 Alloy Steel Housing Material
- Right-Handed Thread Direction
| Ball Dia. | 0.875 in, 22 mm |
| Head Width | 0.515 in, 13 mm |
| Head Dia. | 1.337 in, 34 mm |
| Center Line Length | 2.438 in |
| Ball Material | 440C Stainless Steel |
| Housing Material | 4340 Alloy Steel |
| Style | Self-Lubricating |
| Angle of Misalignment | 6⁰ |
| Thread Size | 0.5-20 |
| Lubrication Type | Self-Lubricatable |
| Operating Temperature [Max] | 250 ⁰F |
| Bearing Type | Self-Lubricating |
| Type | Male Spherical Plain Rod End |
| Insert Material | 17-4 PH Heat Treated, PTFE |
| Series | Heim® |
| Static Load Rating | 19500 lbf, 86740 N |
| Inch/Metric | Inch |
| Thread Direction | Right-Handed |
| Total Height | 3.107 in, 79 mm |
| Shaft Height | 1.468 in, 37 mm |
| I.D. | 0.5 in, 13 mm |
| Finish | Steel |
| Thread Type | UNJF-3A |
| Thread Length | 1.468 in, 37 mm |
| Axial Static Load Rating | 2040 lbf |
| Standard | SAE-AS81820, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AMS-H-6875, SAE-AMS-H-7199, ASTM-E-1444 |
| Inside Ring Width | 0.625 in, 16 mm |
| Weight | 0.278 LB |
| EAN or UPC | 637400176303 |

