- 0.19 in Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Type | Male Spherical Plain Rod End |
| Head Width | 0.25 in, 6 mm |
| Ball Material | 52100 Alloy Steel |
| Thread Type | UNF-3A |
| Series | Heim® |
| Head Dia. | 0.625 in, 16 mm |
| Thread Size | 0.19-32 |
| I.D. | 0.19 in, 5 mm |
| Housing Material | Carbon Steel |
| Ball Dia. | 0.437 in, 11 mm |
| Thread Length | 0.75 in, 19 mm |
| Thread Direction | Left-Handed |
| Inside Ring Width | 0.312 in, 8 mm |
| Bearing Type | 2 Piece - Metal-to-Metal |
| Lubrication Type | Non-Lubricatable |
| Insert Material | Steel |
| Inch/Metric | Inch |
| Angle of Misalignment | 6.5⁰ |
| Shaft Height | 1.25 in, 32 mm |
| Static Load Rating | 950 lbf, 4226 N |
| Operating Temperature [Max] | 250 ⁰F |
| Total Height | 1.563 in, 40 mm |
| Weight | 0.03 LB |
| EAN or UPC | 637400158248 |

