- 1 in Inner Diameter
- 4340 Alloy Steel Housing Material
- Right-Handed Thread Direction
| Ball Dia. | 1.875 in, 48 mm |
| Ball Material | 440C Stainless Steel |
| Axial Static Load Rating | 4340 lbf |
| Standard | SAE-AS81820, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AMS-H-6875, SAE-AMS-H-7199, ASTM-E-1444 |
| Operating Temperature [Max] | 250 ⁰F |
| Head Dia. | 2.775 in, 70 mm |
| Bearing Type | Self-Lubricating |
| Inch/Metric | Inch |
| Angle of Misalignment | 8.5⁰ |
| Shaft Height | 2.343 in, 60 mm |
| Inside Ring Width | 1.375 in, 35 mm |
| Thread Direction | Right-Handed |
| Lubrication Type | Self-Lubricatable |
| Insert Material | 17-4 PH Heat Treated, PTFE |
| Thread Length | 2.343 in, 60 mm |
| Series | Heim® |
| Type | Male Spherical Plain Rod End |
| Housing Material | 4340 Alloy Steel |
| Thread Type | UNJF-3A |
| Static Load Rating | 80300 lbf, 357192 N |
| Thread Size | 1.25-12 |
| Total Height | 5.513 in, 140 mm |
| Head Width | 1.015 in, 26 mm |
| I.D. | 1 in, 25 mm |
| Weight | 2.55 LB |
| EAN or UPC | 637400394905 |

