- 0.375 in Inner Diameter
- 4340 Alloy Steel Housing Material
- Right-Handed Thread Direction
| Shaft Height | 1.187 in, 30 mm |
| Insert Material | 17-4 PH Heat Treated, PTFE |
| Axial Static Load Rating | 1660 lbf |
| Type | Male Spherical Plain Rod End |
| Total Height | 2.451 in, 62 mm |
| Inside Ring Width | 0.5 in, 13 mm |
| Ball Material | 440C Stainless Steel |
| Inch/Metric | Inch |
| Head Dia. | 1.025 in, 26 mm |
| Housing Material | 4340 Alloy Steel |
| Standard | SAE-AS81820, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AMS-H-6875, SAE-AMS-H-7199, ASTM-E-1444 |
| Thread Length | 1.187 in, 30 mm |
| Series | Heim® |
| Ball Dia. | 0.687 in, 17 mm |
| Thread Type | UNJF-3A |
| Head Width | 0.416 in, 11 mm |
| Static Load Rating | 8550 lbf, 38032 N |
| I.D. | 0.375 in, 10 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Lubrication Type | Self-Lubricatable |
| Bearing Type | Self-Lubricating |
| Thread Direction | Right-Handed |
| Thread Size | 0.375-24 |
| Angle of Misalignment | 6⁰ |
| Weight | 0.14 LB |
| EAN or UPC | 637400183660 |

