- 0.438 in Inner Diameter
- 4340 Alloy Steel Housing Material
- Left-Handed Thread Direction
| Ball Material | 440C Stainless Steel |
| I.D. | 0.438 in, 11 mm |
| Inch/Metric | Inch |
| Insert Material | 17-4 PH Heat Treated, PTFE |
| Thread Direction | Left-Handed |
| Angle of Misalignment | 7⁰ |
| Inside Ring Width | 0.562 in, 14 mm |
| Static Load Rating | 12000 lbf, 53379 N |
| Lubrication Type | Self-Lubricatable |
| Operating Temperature [Max] | 250 ⁰F |
| Thread Type | UNJF-3A |
| Series | Heim® |
| Total Height | 2.7 in, 69 mm |
| Axial Static Load Rating | 1850 lbf |
| Shaft Height | 1.281 in, 33 mm |
| Bearing Type | Self-Lubricating |
| Thread Length | 1.281 in, 33 mm |
| Head Dia. | 1.15 in, 29 mm |
| Head Width | 0.452 in, 11 mm |
| Ball Dia. | 0.781 in, 20 mm |
| Housing Material | 4340 Alloy Steel |
| Standard | SAE-AS81820, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AMS-H-6875, SAE-AMS-H-7199, ASTM-E-1444 |
| Thread Size | 0.4375-20 |
| Type | Male Spherical Plain Rod End |
| Weight | 0.18 LB |
| EAN or UPC | 637400183554 |

