- 5/8" ID x 1 3/16" OD x 5/8" Inner Ring Width
- 1/2" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 1.1875 in |
| Enclosure | Unsealed |
| Outer Ring Width | 1/2 in |
| Self-Lubricating | Yes |
| Static Load Rating [Max] | 30500 lbf |
| Ball Flat Dia. | 0.739 in |
| Inner Ring Width | 5/8 in |
| Insert Material | E Uniflon® |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| I.D. | 5/8 in |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Spherical Diameter | 0.968 in |
| Weight | 0.14 LB |

