- 5/16" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inner Ring Width | 3/8 in |
| Static Load Rating [Max] | 8750 lbf |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Spherical Diameter | 9/16 in |
| Self-Lubricating | Yes |
| I.D. | 5/16 in |
| Enclosure | Unsealed |
| Ball Flat Dia. | 0.419 in |
| Ball Material | 440C Stainless Steel, Heat Treated |
| O.D. | 0.75 in |
| Outer Ring Width | 0.281 in |
| Insert Material | E Uniflon® |
| Weight | 0.06 LB |

