- Self-Lubricating Bushing
- 1/2" ID x 5/8" OD x 7/8" Long
- Aluminum
| Inch/Metric | Inch |
| O.D. | 0.625 in |
| Material | Aluminum |
| Compliance | M81934/1-08A028 |
| Temperature Range [Max] | 350 °F |
| Has Flange | No |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Temperature Range [Min] | -100 °F |
| I.D. | 1/2 in |
| Length | 7/8 in |
| Weight | 0.01 LB |

