- Self-Lubricating Bushing
- 9/16" ID x 11/16" OD x 3/16" Long
- Aluminum
| Groove Type | No Groove |
| O.D. | 0.6875 in |
| I.D. | 9/16 in |
| Length | 3/16 in |
| Has Flange | No |
| Temperature Range [Min] | -100 °F |
| Material | Aluminum |
| Temperature Range [Max] | 350 °F |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Weight | 0.0 LB |

