- Self-Lubricating Bushing
- 9/16" ID x 11/16" OD x 1/4" Long
- Aluminum
| Compliance | M81934/1-09A008 |
| Temperature Range [Max] | 350 °F |
| Length | 1/4 in |
| Has Flange | No |
| Bore Type | Round Bore |
| Temperature Range [Min] | -100 °F |
| Material | Aluminum |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| O.D. | 0.6875 in |
| I.D. | 9/16 in |
| Weight | 0.0 LB |

