- Self-Lubricating Bushing
- 3/4" ID x 15/16" OD x 7/8" Long
- Aluminum
| Has Flange | No |
| Temperature Range [Max] | 350 °F |
| I.D. | 3/4 in |
| Temperature Range [Min] | -100 °F |
| Bore Type | Round Bore |
| Compliance | M81934/1-12A028 |
| Groove Type | No Groove |
| Length | 7/8 in |
| Inch/Metric | Inch |
| Material | Aluminum |
| O.D. | 0.9375 in |
| Weight | 0.02 LB |

