- Self-Lubricating Bushing
- 1 1/8" ID x 1 5/16" OD x 13/32" Long
- Aluminum
| O.D. | 1.3125 in |
| Temperature Range [Max] | 350 °F |
| Inch/Metric | Inch |
| Has Flange | No |
| Temperature Range [Min] | -100 °F |
| I.D. | 1 1/8 in |
| Groove Type | No Groove |
| Length | 13/32 in |
| Material | Aluminum |
| Bore Type | Round Bore |
| Weight | 0.01 LB |

