- Self-Lubricating Bushing
- 1 1/8" ID x 1 5/16" OD x 1 5/8" Long
- Stainless Steel
| Length | 1 5/8 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Groove Type | No Groove |
| Temperature Range [Min] | -100 °F |
| Has Flange | No |
| Bore Type | Round Bore |
| Temperature Range [Max] | 350 °F |
| O.D. | 1.3125 in |
| I.D. | 1 1/8 in |
| Weight | 0.15 LB |

