Heim Bearings
RAP3M42FS428
52100 Bearing Quality Steel 0.19 in ID Right-Handed Male Rod End
Item #101920181
- 0.19 in Inner Diameter
- 52100 Bearing Quality Steel Housing Material
- Right-Handed Thread Direction
| Inch/Metric | Inch |
| Ball Dia. | 0.5 in, 13 mm |
| Static Load Rating | 1000 lbf, 4448 N |
| Finish | Cadmium |
| Thread Direction | Right-Handed |
| Housing Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 200 ⁰F |
| Style | Ball Bearing |
| Thread Length | 0.938 in, 24 mm |
| Center Line Length | 1.812 in |
| Ball Material | 52100 Alloy Steel |
| Total Height | 2.203 in, 56 mm |
| Standard | SAE-AS6039, MIL-PRF-23827 |
| Thread Size | 0.25-28 |
| Bearing Type | Ball Bearing Rod End |
| Thread Type | UNJF-3A |
| Series | RBC® |
| I.D. | 0.19 in, 5 mm |
| Angle of Misalignment | 10⁰ |
| Head Dia. | 0.781 in, 20 mm |
| Shaft Height | 1.812 in, 46 mm |
| Lubrication Type | Prelubricated |
| Insert Material | PTFE |
| Inside Ring Width | 0.5 in, 13 mm |
| Type | Male Ball Bearing Rod End |
| Head Width | 0.438 in, 11 mm |
| Weight | 0.1 LB |
| EAN or UPC | 637400586317 |
