- Solid Shank Rod End
| Total Height | 1.77 in, 44.84 mm |
| I.D. | 0.19 in, 4.826 mm |
| Finish | Cadmium |
| Shaft Height | 1.375 in, 34.92 mm |
| Angle of Misalignment | 10⁰ |
| Ball Material | 52100 Alloy Steel |
| Insert Material | PTFE |
| Head Dia. | 0.781 in, 19.84 mm |
| Static Load Rating | 1000 lbf, 4400 N |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing Rod End |
| Style | Ball Bearing |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Standard | SAE AS6039, MIL-PRF-81322 |
| Center Line Length | 1.562 in |
| Operating Temperature [Max] | 200 ⁰F |
| Type | Solid Shank Ball Bearing Rod End |
| Head Width | 0.328 in, 8.33 mm |
| Thread Type | UNJF-3B |
| Housing Material | 52100 Bearing Quality Steel |
| Weight | 0.07 LB |
| EAN or UPC | 637400587710 |

