Heim Bearings
REP4M6FS464
52100 Bearing Quality Steel 0.25 in ID Right-Handed Male Rod End
Item #102072845
- 0.25 in Inner Diameter
- 52100 Bearing Quality Steel Housing Material
- Right-Handed Thread Direction
| Standard | SAE-AS6039, MIL-PRF-81322 |
| Insert Material | PTFE |
| Angle of Misalignment | 10⁰ |
| Thread Type | UNJF-3A |
| I.D. | 0.25 in, 6 mm |
| Finish | Cadmium |
| Total Height | 2.344 in, 60 mm |
| Thread Direction | Right-Handed |
| Inside Ring Width | 0.593 in, 15 mm |
| Static Load Rating | 1720 lbf, 7651 N |
| Thread Size | 0.375-24 |
| Type | Male Ball Bearing Rod End |
| Operating Temperature [Max] | 200 ⁰F |
| Head Width | 0.438 in, 11 mm |
| Ball Dia. | 0.593 in, 15 mm |
| Center Line Length | 1.875 in |
| Bearing Type | Ball Bearing Rod End |
| Shaft Height | 1.875 in, 48 mm |
| Head Dia. | 0.938 in, 24 mm |
| Style | Ball Bearing |
| Ball Material | 52100 Alloy Steel |
| Thread Length | 1.125 in, 29 mm |
| Series | RBC® |
| Lubrication Type | Prelubricated |
| Housing Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 637400589028 |
