- Solid Shank Rod End
| Shaft Height | 1.875 in, 47.62 mm |
| Housing Material | 52100 Bearing Quality Steel |
| Style | Ball Bearing |
| Head Dia. | 0.938 in, 23.83 mm |
| Standard | SAE AS6039, MIL-PRF-81322 |
| Ball Material | 52100 Alloy Steel |
| I.D. | 0.25 in, 6.35 mm |
| Center Line Length | 1.875 in |
| Angle of Misalignment | 10⁰ |
| Bearing Type | Ball Bearing Rod End |
| Inch/Metric | Inch |
| Inside Ring Width | 0.593 in, 15.06 mm |
| Operating Temperature [Max] | 200 ⁰F |
| Thread Type | UNJF-3B |
| Total Height | 2.34 in, 53.12 mm |
| Insert Material | PTFE |
| Finish | Cadmium |
| Static Load Rating | 1720 lbf, 7650 N |
| Type | Solid Shank Ball Bearing Rod End |
| Head Width | 0.438 in, 11.13 mm |
| Weight | 0.16 LB |
| EAN or UPC | 637400589288 |

