- Single Row Radial Bearing, 0.75" ID x 1.375" OD x 0.5" Wide, Single Seal (Contact), Standard Precision (ABEC 1), Cageless, Normal Clearance (C0)
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| O.D. | 1.375 in |
| Seal Type | Contact Seals |
| Material | Steel |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Precision | Standard |
| Preload Level | None |
| Origin | Single Row Radial |
| Inch/Metric | Inch Bore |
| Lubricant | General Purpose |
| Inner Ring Width | 1/2 in |
| O.D. Type | Flanged |
| Snap Ring | No Snap Ring |
| Enclosure | Single Seal |
| Bearing Type | Radial |
| Seal Material | Rubber |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Outer Ring Width | 7/16 in |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Cageless |
| Capacity | Standard Capacity |
| I.D. | 3/4 in |
| Cage Type | None |
| Weight | 0.25 LB |

