- 0.75 in Inner Diameter
- 1.375 in Outer Diameter
- Carbon Steel - Case Hardened Material
| Bore Shape | Round |
| Outside Ring Width | 0.438 in, 11.113 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Internal Clearance | C0 |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Flange Diameter | 1.5 in, 38.1 mm |
| Dynamic Load Rating | 600 lbf |
| Outside Ring Shape | Flanged |
| No. of Rows | Single |
| Style | Radial |
| Cage Material | No Cage |
| O.D. | 1.375 in, 34.925 mm |
| I.D. | 0.75 in, 19.05 mm |
| Inch/Metric | Inch |
| Finish | Uncoated |
| Type | Radial Ball Bearing |
| RPM [Max] | 1000 rpm |
| Series | Heim® |
| Material | Carbon Steel - Case Hardened |
| Total Width | 0.5 in, 12.7 mm |
| Enclosure | Single Sealed |
| Weight | 0.25 LB |
| EAN or UPC | 637400158903 |

