- 0.75 in Inner Diameter
- 1.625 in Outer Diameter
- Carbon Steel - Case Hardened Material
| Seal Type | Unsealed |
| Filling Slot | Single Row Non-Fill Slot |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Enclosure | Open |
| O.D. Type | Flanged |
| Seal Material | None |
| Series | Heim® |
| O.D. | 1.625 in, 41.275 mm |
| Internal Clearance | C0 |
| Outside Ring Shape | Flanged |
| Cage Material | No Cage |
| Type | Radial Ball Bearing |
| Contact Angle | 0° |
| Origin | Single Row Radial |
| Inside Ring Width | 0.563 in, 14.288 mm |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Finish | Uncoated |
| RPM [Max] | 1000 rpm |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Bore Shape | Round |
| Bore Type | Round Bore |
| I.D. | 0.75 in, 19.05 mm |
| Total Width | 0.563 in, 14.288 mm |
| Dynamic Load Rating | 880 lbf |
| Inner Ring Width | 9/16 in |
| Rows of Balls | Single |
| Material | Carbon Steel - Case Hardened |
| Bearing Type | Radial |
| Ball Material | Steel |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | Single |
| Outer Ring Width | 1/2 in |
| Snap Ring | No Snap Ring |
| Inch/Metric | Inch |
| Cage Type | None |
| Style | Radial |
| Flange Diameter | 1.75 in, 44.45 mm |
| Weight | 0.25 LB |
| EAN or UPC | 637400158934 |

