- Single Row Radial Bearing, 0.5" ID x 1.125" OD x 0.4375" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Cageless, Normal Clearance (C0)
| Rows of Balls | Single |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Seal Type | Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Outer Ring Width | 3/8 in |
| Ball Material | Steel |
| Material | Steel |
| Lubricant | General Purpose |
| O.D. | 1.125 in |
| No. in Set | Single Bearing |
| I.D. | 1/2 in |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 7/16 in |
| Enclosure | Double Sealed |
| Cage Material | Cageless |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Seal Material | Rubber |
| Preload Level | None |
| Origin | Single Row Radial |
| Cage Type | None |
| O.D. Type | Flanged |
| Contact Angle | 0° |
| Weight | 0.1 LB |
| EAN or UPC | 745795112605 |

