- 5 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Angle of Misalignment | 13⁰ |
| Head Dia. | 1 in, 16 mm |
| Series | Schaublin® |
| Static Load Rating | 1461.26 lbf, 6500 N |
| Ball Material | Chrome Steel |
| Shaft Height | 1.378 in, 35 mm |
| Thread Type | Metric |
| Finish | Steel |
| Operating Temperature [Min] | -22 ⁰F |
| I.D. | 5 mm |
| Center Line Length | 33 mm |
| Housing Material | Carbon Steel |
| Type | Female Spherical Plain Rod End |
| Insert Material | Brass |
| Width Across Flats | 0.315 in, 8 mm |
| Ball Dia. | 11.11 mm |
| Lubrication Type | Non-Lubricatable |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Operating Temperature [Max] | 248 ⁰F |
| Thread Length | 0.492 in, 12.5 mm |
| Style | Four Piece - Metal to Metal |
| Inside Ring Width | 8 mm |
| Head Width | 6 mm |
| Thread Size | M5 x0.8 |
| Inch/Metric | Metric |
| Thread Direction | Right-Handed |
| Total Height | 1.693 in, 43 mm |
| Weight | 0.03 LB |
| EAN or UPC | 637400198763 |

