- 0.472 in Inner Diameter
- 52100 Bearing Steel Housing Material
- Right-Handed Thread Direction
| Series | Schaublin® |
| Ball Dia. | 0.875 in, 22.23 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Angle of Misalignment | 13⁰ |
| Lubrication Type | Self-Lubricatable |
| Thread Length | 0.787 in, 20 mm |
| Inside Ring Width | 0.63 in, 16 mm |
| Inch/Metric | Inch |
| Head Dia. | 1.181 in, 30 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Thread Type | Metric |
| I.D. | 0.472 in, 12 mm |
| Head Width | 0.472 in, 12 mm |
| Width Across Flats | 0.709 in, 18 mm |
| Thread Size | M12 x1.75 |
| Type | Female Spherical Plain Rod End |
| Ball Material | Chrome Steel |
| Thread Direction | Right-Handed |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Shaft Height | 2.559 in, 65 mm |
| Total Height | 3.15 in, 80 mm |
| Housing Material | 52100 Bearing Steel |
| Bearing Type | Self-Lubricating |
| Static Load Rating | 4653.55 lbf, 20700 N |
| Weight | 0.24 LB |
| EAN or UPC | 637400202408 |

