Heim Bearings
SFE1245
Stainless Steel, Hardened Right-Handed 0.472 in ID Female Rod End
Item #102034077
- 12 mm Inner Diameter
- Stainless Steel, Hardened Housing Material
- Right-Handed Thread Direction
| Operating Temperature [Max] | 248 ⁰F |
| Lubrication Type | Self-Lubricatable |
| Housing Material | Stainless Steel, Hardened |
| Shaft Height | 2.559 in, 65 mm |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Total Height | 3.15 in, 80 mm |
| Thread Size | M12 x1.75 |
| Head Dia. | 1.181 in, 30 mm |
| Ball Material | Stainless Steel |
| Angle of Misalignment | 13⁰ |
| Thread Type | Metric |
| Center Line Length | 54 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Width Across Flats | 0.709 in, 18 mm |
| Inch/Metric | Metric |
| Head Width | 0.472 in, 12 mm |
| Style | Self-Lubricating |
| Static Load Rating | 2450.42 lbf, 10900 N |
| I.D. | 0.472 in, 12 mm |
| Inside Ring Width | 0.63 in, 16 mm |
| Finish | Steel |
| Ball Dia. | 0.875 in, 22.23 mm |
| Thread Direction | Right-Handed |
| Bearing Type | Self-Lubricating |
| Thread Length | 0.787 in, 20 mm |
| Type | Female Spherical Plain Rod End |
| Series | Schaublin® |
| Weight | 0.24 LB |
| EAN or UPC | 637400408398 |
