- 0.787 in Inner Diameter
- 52100 Bearing Steel Housing Material
- Right-Handed Thread Direction
| Insert Material | Uniflon® Self Lubricating Fabric |
| Thread Size | M20 x1.5 |
| Angle of Misalignment | 15⁰ |
| Operating Temperature [Min] | -22 ⁰F |
| Bearing Type | Self-Lubricating |
| Ball Material | Chrome Steel |
| Total Height | 4.843 in, 123 mm |
| Lubrication Type | Self-Lubricatable |
| Shaft Height | 3.937 in, 100 mm |
| Thread Length | 1.417 in, 36 mm |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 248 ⁰F |
| Ball Dia. | 1.375 in, 34.92 mm |
| Width Across Flats | 1.181 in, 30 mm |
| Type | Female Spherical Plain Rod End |
| Thread Type | Metric |
| I.D. | 0.787 in, 20 mm |
| Thread Direction | Right-Handed |
| Series | Schaublin® |
| Head Width | 0.709 in, 18 mm |
| Inside Ring Width | 0.984 in, 25 mm |
| Head Dia. | 1.811 in, 46 mm |
| Static Load Rating | 10071.44 lbf, 44800 N |
| Housing Material | 52100 Bearing Steel |
| Weight | 0.82 LB |
| EAN or UPC | 745795050204 |

