Heim Bearings
SFE2045
Stainless Steel, Hardened Right-Handed 0.787 in ID Female Rod End
Item #102239259
- 20 mm Inner Diameter
- Stainless Steel, Hardened Housing Material
- Right-Handed Thread Direction
| Thread Length | 1.417 in, 36 mm |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Thread Direction | Right-Handed |
| Angle of Misalignment | 15⁰ |
| Ball Material | Stainless Steel |
| Width Across Flats | 1.181 in, 30 mm |
| Head Width | 0.709 in, 18 mm |
| Lubrication Type | Self-Lubricatable |
| Thread Size | M20 x1.5 |
| Bearing Type | Self-Lubricating |
| Operating Temperature [Max] | 248 ⁰F |
| Style | Self-Lubricating |
| Type | Female Spherical Plain Rod End |
| I.D. | 0.787 in, 20 mm |
| Series | Schaublin® |
| Operating Temperature [Min] | -22 ⁰F |
| Shaft Height | 3.937 in, 100 mm |
| Head Dia. | 1.811 in, 46 mm |
| Housing Material | Stainless Steel, Hardened |
| Total Height | 4.843 in, 123 mm |
| Thread Type | Metric |
| Inch/Metric | Metric |
| Static Load Rating | 5305.49 lbf, 23600 N |
| Inside Ring Width | 0.984 in, 25 mm |
| Finish | Steel |
| Ball Dia. | 1.375 in, 34.92 mm |
| Center Line Length | 78 mm |
| Weight | 0.82 LB |
| EAN or UPC | 637400204129 |
