- 1.181 in Inner Diameter
- 52100 Bearing Steel Housing Material
- Right-Handed Thread Direction
| Static Load Rating | 20052.97 lbf, 89200 N |
| Shaft Height | 5.63 in, 143 mm |
| I.D. | 1.181 in, 30 mm |
| Lubrication Type | Self-Lubricatable |
| Head Dia. | 2.598 in, 66 mm |
| Thread Size | M30 x2 |
| Thread Length | 1.969 in, 50 mm |
| Head Width | 0.984 in, 25 mm |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Ball Material | Chrome Steel |
| Ball Dia. | 2 in, 50.8 mm |
| Angle of Misalignment | 17⁰ |
| Series | Schaublin® |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 248 ⁰F |
| Inside Ring Width | 1.457 in, 37 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Total Height | 6.929 in, 176 mm |
| Type | Female Spherical Plain Rod End |
| Bearing Type | Self-Lubricating |
| Width Across Flats | 1.811 in, 46 mm |
| Thread Type | Metric |
| Housing Material | 52100 Bearing Steel |
| Thread Direction | Right-Handed |
| Weight | 2.38 LB |
| EAN or UPC | 745795050266 |

