- 0.197 in Inner Diameter
- 52100 Bearing Steel Housing Material
- Right-Handed Thread Direction
| Thread Type | Metric |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Head Width | 0.236 in, 6 mm |
| Head Dia. | 0.63 in, 16 mm |
| Inside Ring Width | 0.315 in, 8 mm |
| Thread Size | M5 x0.8 |
| Thread Length | 0.492 in, 12.5 mm |
| I.D. | 0.197 in, 5 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Width Across Flats | 0.315 in, 8 mm |
| Type | Female Spherical Plain Rod End |
| Ball Dia. | 0.437 in, 11.11 mm |
| Thread Direction | Right-Handed |
| Operating Temperature [Max] | 248 ⁰F |
| Shaft Height | 1.378 in, 35 mm |
| Housing Material | 52100 Bearing Steel |
| Lubrication Type | Self-Lubricatable |
| Series | Schaublin® |
| Ball Material | Chrome Steel |
| Inch/Metric | Inch |
| Angle of Misalignment | 13⁰ |
| Bearing Type | Self-Lubricating |
| Total Height | 1.693 in, 43 mm |
| Static Load Rating | 1213.97 lbf, 5400 N |
| Weight | 0.03 LB |
| EAN or UPC | 637401004070 |

