Heim Bearings
SFE645
Stainless Steel, Hardened Right-Handed 0.236 in ID Female Rod End
Item #102244106
- 6 mm Inner Diameter
- Stainless Steel, Hardened Housing Material
- Right-Handed Thread Direction
| Inch/Metric | Metric |
| Head Width | 0.266 in, 6.75 mm |
| Thread Length | 0.512 in, 13 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Lubrication Type | Self-Lubricatable |
| Angle of Misalignment | 13⁰ |
| Ball Material | Stainless Steel |
| Total Height | 1.89 in, 48 mm |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Operating Temperature [Min] | -22 ⁰F |
| Thread Type | Metric |
| Type | Female Spherical Plain Rod End |
| Series | Schaublin® |
| Width Across Flats | 0.394 in, 10 mm |
| Thread Direction | Right-Handed |
| Static Load Rating | 854.27 lbf, 3800 N |
| Inside Ring Width | 0.354 in, 9 mm |
| Head Dia. | 0.709 in, 18 mm |
| Housing Material | Stainless Steel, Hardened |
| Bearing Type | Self-Lubricating |
| Thread Size | M6 x1 |
| Ball Dia. | 0.5 in, 12.7 mm |
| I.D. | 0.236 in, 6 mm |
| Shaft Height | 1.535 in, 39 mm |
| Weight | 0.05 LB |
| EAN or UPC | 637400408435 |
