- 14 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Inside Ring Width | 1 in, 19 mm |
| Width Across Flats | 0.827 in, 21 mm |
| Thread Size | M14 x2 |
| Lubrication Type | Lubricatable |
| I.D. | 1 in, 14 mm |
| Series | Schaublin® |
| Ball Material | Stainless Steel |
| Operating Temperature [Min] | -22 ⁰F |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Thread Direction | Right-Handed |
| Housing Material | Carbon Steel |
| Total Height | 3.583 in, 91 mm |
| Inch/Metric | Metric |
| Shaft Height | 2.913 in, 74 mm |
| Thread Length | 0.984 in, 25 mm |
| Thread Type | Metric |
| Type | Female Spherical Plain Rod End |
| Angle of Misalignment | 16⁰ |
| Head Width | 1 in, 13.5 mm |
| Ball Dia. | 1 in, 25.4 mm |
| Head Dia. | 1 in, 34 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Static Load Rating | 3776.79 lbf, 16800 N |
| Insert Material | Brass |
| Weight | 0.33 LB |
| EAN or UPC | 637400509156 |

