- 16 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Lubrication Type | Lubricatable |
| Width Across Flats | 0.945 in, 24 mm |
| Housing Material | Carbon Steel |
| Series | Schaublin® |
| Thread Type | Metric |
| Head Dia. | 1 in, 38 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Thread Direction | Right-Handed |
| Inside Ring Width | 1 in, 21 mm |
| Ball Material | Chrome Steel |
| Thread Size | M16 x2 |
| Total Height | 4.016 in, 102 mm |
| Head Width | 1 in, 15 mm |
| Thread Length | 1.181 in, 30 mm |
| Static Load Rating | 9824.15 lbf, 43700 N |
| Angle of Misalignment | 15⁰ |
| Insert Material | Brass |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Ball Dia. | 1 in, 28.58 mm |
| Type | Female Spherical Plain Rod End |
| Operating Temperature [Max] | 248 ⁰F |
| Inch/Metric | Metric |
| I.D. | 1 in, 16 mm |
| Shaft Height | 3.268 in, 83 mm |
| Weight | 0.44 LB |
| EAN or UPC | 637400194505 |

