- 20 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| I.D. | 1 in, 20 mm |
| Static Load Rating | 10116.41 lbf, 45000 N |
| Inch/Metric | Metric |
| Inside Ring Width | 1 in, 25 mm |
| Ball Material | Chrome Steel |
| Angle of Misalignment | 15⁰ |
| Style | Four Piece - Metal to Metal |
| Thread Length | 1.417 in, 36 mm |
| Thread Direction | Right-Handed |
| Operating Temperature [Max] | 248 ⁰F |
| Lubrication Type | Lubricatable |
| Insert Material | Brass |
| Shaft Height | 3.937 in, 100 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Head Dia. | 2 in, 46 mm |
| Finish | Steel |
| Series | Schaublin® |
| Total Height | 4.843 in, 123 mm |
| Width Across Flats | 1.181 in, 30 mm |
| Ball Dia. | 1 in, 34.92 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Center Line Length | 78 mm |
| Type | Female Spherical Plain Rod End |
| Thread Type | Metric |
| Head Width | 1 in, 18 mm |
| Thread Size | M20 x1.5 |
| Housing Material | Carbon Steel |
| Weight | 0.82 LB |
| EAN or UPC | 637400173418 |

