Skip to content Skip to navigation menu
Heim BearingsSFG2245

SFG2245

Carbon Steel Right-Handed 1 in ID Female Rod End
Item #102274301
  • 22 mm Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
Heim BearingsSFG2245
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22 mm Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
Series Schaublin®
Shaft Height 4.291 in, 109 mm
Angle of Misalignment 15⁰
Inside Ring Width 1 in, 28 mm
Ball Dia. 2 in, 38.1 mm
Lubrication Type Lubricatable
Operating Temperature [Max] 248 ⁰F
Thread Type Metric
Thread Direction Right-Handed
Width Across Flats 1.339 in, 34 mm
Bearing Type 4 Piece - Metal-to-Metal
Thread Size M22 x1.5
Insert Material Brass
Inch/Metric Metric
Head Dia. 2 in, 50 mm
Ball Material Stainless Steel
Operating Temperature [Min] -22 ⁰F
Head Width 1 in, 20 mm
Housing Material Carbon Steel
I.D. 1 in, 22 mm
Total Height 5.276 in, 134 mm
Type Female Spherical Plain Rod End
Thread Length 1.575 in, 40 mm
Static Load Rating 7531.1 lbf, 33500 N
Weight 1.06 LB
EAN or UPC 637400603649
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison